1/4"-20 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 2300 PK (Discontinued)
- Mfr # B24211.025.0037
- Zoro # G1198360
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B24211.025.0037
Zoro #
G1198360
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
3/8 in
Drive Size
#3
Head Dia.
0.472 in
Head Height
0.175 in
Minimum Head Height
0.16 in
Maximum Head Height
0.175 in
Minimum Head Width
0.442 in
Maximum Head Width
0.477 in
Head Width
0.477 in
Screw Size
1/4"-20
Overall Length
3/8 in
Fastener Length
3/8 in
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.