This item is Discontinued.

Zoro Select #8-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 3400 PK B51211.016.0125

#8-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 3400 PK (Discontinued)

  • Mfr # B51211.016.0125
  • Zoro # G1205360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51211.016.0125
Zoro #
G1205360
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
1-1/4 in
Drive Size
#2
Head Height
0.12 in
Head Dia.
0.309 in
Minimum Thread Length
1 3/16 in
Screw Size
#8-32
Maximum Head Width
0.312 in
Minimum Head Height
0.107 in
Maximum Head Height
0.12 in
Minimum Head Width
0.285 in
Head Width
0.312 in
Overall Length
1 1/4 in
Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Direction
Right Hand
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Thread Fit
2A
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/4 in, Head Width 0.312 in, Head Height 0.12 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 1 3/16 in, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.