This item is Discontinued.

Zoro Select #6-32 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 8700 PK B51213.013.0075

#6-32 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 8700 PK (Discontinued)

  • Mfr # B51213.013.0075
  • Zoro # G1197968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51213.013.0075
Zoro #
G1197968
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
3/4 in
Head Height
0.103 in
Head Dia.
0.260 to 0.240 in
Minimum Head Width
0.238 in
Maximum Head Height
0.103 in
Minimum Head Height
0.091 in
Head Width
0.262 in
Maximum Head Width
0.262 in
Screw Size
#6-32
Overall Length
3/4 in
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Thread Type
Coarse
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.103 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 8700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.