Zoro Homepage
This item is Discontinued.
Zoro Select #8-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 3700 PK B24210.016.0100

#8-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 3700 PK (Discontinued)

  • Mfr # B24210.016.0100
  • Zoro # G2862069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24210.016.0100
Zoro #
G2862069
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
1 in
Head Height
0.12 in
Head Dia.
0.309 in
Hole Size
3/16 in
Maximum Head Width
0.312 in
Screw Size
#8-32
Head Width
0.312 in
Recommended Hole Size
0.188 in
Minimum Thread Length
1 in
Minimum Head Width
0.285 in
Overall Length
1 in
Fastener Length
1 in

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #8-32, Fastener Length 1 in, Head Width 0.312 in, Head Height 0.12 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 1 in, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 3700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.