#8-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 6050 PK (Discontinued)
- Mfr # B48210.016.0050
- Zoro # G1166650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B48210.016.0050
Zoro #
G1166650
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Fastener Length
1/2 in
Head Height
0.12 in
Head Dia.
10.0 mm
Minimum Head Height
0.107 in
Screw Size
#8-32
Minimum Head Width
0.285 in
Head Width
0.312 in
Maximum Head Width
0.312 in
Maximum Head Height
0.12 in
Overall Length
1/2 in
Fastener Length
1/2 in
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.12 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 6050
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.