Zoro Homepage
This item is Discontinued.
Zoro Select #8-32 x 7/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 7700 PK B51213.016.0043

#8-32 x 7/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 7700 PK (Discontinued)

  • Mfr # B51213.016.0043
  • Zoro # G2861457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51213.016.0043
Zoro #
G2861457
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
7/16 in
Head Dia.
0.309 in
Head Height
0.309 in
Screw Size
#8-32
Maximum Head Width
0.312 in
Maximum Head Height
0.309 in
Minimum Head Height
0.107 in
Head Width
0.312 in
Minimum Head Width
0.285 in
Overall Length
7/16 in
Fastener Length
7/16 in

Description

Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 7/16 in, Head Width 0.312 in, Head Height 0.309 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.309 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.