This item is Discontinued.

Zoro Select #10-24 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 1750 PK B51213.019.0200

#10-24 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 1750 PK (Discontinued)

  • Mfr # B51213.019.0200
  • Zoro # G1166842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51213.019.0200
Zoro #
G1166842
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
2 in
Head Dia.
8.0 mm
Head Height
0.137 in
Maximum Head Height
0.137 in
Minimum Thread Length
1 15/16 in
Head Width
0.362 in
Minimum Head Width
0.333 in
Minimum Head Height
0.123 in
Maximum Head Width
0.362 in
Screw Size
#10-24
Overall Length
2 in
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Thread Fit
2A
Thread Style
Fully Threaded
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Direction
Right Hand
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 2 in, Head Width 0.362 in, Head Height 0.137 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 1 15/16 in, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Thread Style Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.