This item is Discontinued.

Zoro Select #2-56 x 1/4 in Slotted Round Machine Screw, Plain Stainless Steel, 19700 PK B51213.008.0025

#2-56 x 1/4 in Slotted Round Machine Screw, Plain Stainless Steel, 19700 PK (Discontinued)

  • Mfr # B51213.008.0025
  • Zoro # G1197959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51213.008.0025
Zoro #
G1197959
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
1/4 in
Head Dia.
0.162 in
Head Height
0.162 in
Head Width
0.162 in
Maximum Head Width
0.162 in
Minimum Head Width
0.144 in
Maximum Head Height
0.162 in
Screw Size
#2-56
Minimum Head Height
0.059 in
Overall Length
1/4 in
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Thread Fit
2A
Thread Type
Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.162 in, Head Height 0.162 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in, Maximum Head Height 0.162 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.