3/8"-16 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 675 PK (Discontinued)
- Mfr # B51213.037.0100
- Zoro # G1157760
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B51213.037.0100
Zoro #
G1157760
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Head Dia.
8.0 mm
Head Height
0.256 in
Head Width
0.717 in
Maximum Head Width
0.717 in
Minimum Head Width
0.67 in
Screw Size
3/8"-16
Overall Length
1 in
Fastener Length
1 in
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 in, Head Width 0.717 in, Head Height 0.256 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 675
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.