Zoro Homepage
This item is Discontinued.
Zoro Select 1/4"-20 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 900 PK B24210.025.0200

1/4"-20 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 900 PK (Discontinued)

  • Mfr # B24210.025.0200
  • Zoro # G1175653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24210.025.0200
Zoro #
G1175653
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Dia.
0.472 in
Head Height
0.472 in
Hole Size
9/32 in
Minimum Head Height
0.16 in
Recommended Hole Size
0.281 in
Maximum Head Height
0.472 in
Maximum Head Width
0.477 in
Minimum Head Width
0.442 in
Head Width
0.477 in
Screw Size
1/4"-20
Overall Length
2 in
Fastener Length
2 in

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 2 in, Head Width 0.477 in, Head Height 0.472 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.472 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.