1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 2050 PK (Discontinued)
- Mfr # B51110.025.0075
- Zoro # G1206130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B51110.025.0075
Zoro #
G1206130
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
3/4 in
Head Dia.
11.0 mm
Head Height
0.477 in
Screw Size
1/4"-20
Maximum Head Width
0.477 in
Maximum Head Height
0.477 in
Minimum Head Height
0.442 in
Head Width
0.477 in
Minimum Head Width
0.442 in
Overall Length
3/4 in
Fastener Length
3/4 in
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.477 in, Head Height 0.477 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.477 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.