This item is Discontinued.

Zoro Select 1/4"-20 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 2750 PK B51215.025.0037

1/4"-20 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 2750 PK (Discontinued)

  • Mfr # B51215.025.0037
  • Zoro # G1157289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51215.025.0037
Zoro #
G1157289
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3/8 in
Head Dia.
0.546 to 0.573 in
Head Height
0.15 in
Screw Size
1/4"-20
Head Width
0.477 in
Minimum Head Height
0.133 in
Maximum Head Width
0.477 in
Maximum Head Height
0.15 in
Minimum Head Width
0.442 in
Overall Length
3/8 in
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Pack Size
Bulk
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Width 0.477 in, Head Height 0.15 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.15 in, Minimum Head Height 0.133 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 2750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.