This item is Discontinued.

Zoro Select 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 2800 PK B48170.025.0050

1/4"-20 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 2800 PK (Discontinued)

  • Mfr # B48170.025.0050
  • Zoro # G1166459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B48170.025.0050
Zoro #
G1166459
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Head Dia.
16.0 mm
Head Height
0.153 in
Head Width
0.477 in
Minimum Head Width
0.442 in
Maximum Head Width
0.477 in
Screw Size
1/4"-20
Overall Length
1/2 in
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Fit
2A
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish Type
Plain
Material Type
Brass

Description

Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Width 0.477 in, Head Height 0.153 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 2800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.