This item is Discontinued.

Zoro Select 3/8"-16 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 575 PK B51213.037.0175

3/8"-16 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 575 PK (Discontinued)

  • Mfr # B51213.037.0175
  • Zoro # G1157228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51213.037.0175
Zoro #
G1157228
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-3/4 in
Head Height
0.256 in
Head Dia.
0.670 to 0.708 in
Minimum Head Height
0.237 in
Maximum Head Width
0.717 in
Head Width
0.717 in
Maximum Head Height
0.256 in
Screw Size
3/8"-16
Minimum Head Width
0.67 in
Overall Length
1 3/4 in
Fastener Length
1 3/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Fit
2A
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Head Width 0.717 in, Head Height 0.256 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, Maximum Head Height 0.256 in, Minimum Head Height 0.237 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 575

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.