This item is Discontinued.

Zoro Select 5/16"-18 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 580 PK B51213.031.0200

5/16"-18 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 580 PK (Discontinued)

  • Mfr # B51213.031.0200
  • Zoro # G1157237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51213.031.0200
Zoro #
G1157237
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Head Height
0.216 in
Head Dia.
0.557 to 0.590 in
Maximum Head Width
0.579 in
Maximum Head Height
0.216 in
Head Width
0.579 in
Minimum Head Width
0.556 in
Minimum Head Height
0.198 in
Screw Size
5/16"-18
Overall Length
2 in
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Thread Fit
2A
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 2 in, Head Width 0.579 in, Head Height 0.216 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, Maximum Head Height 0.216 in, Minimum Head Height 0.198 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 580

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.