Zoro Homepage
This item is Discontinued.
Zoro Select M3-0.50 x 30 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 6100 PK L24520.030.0030

M3-0.50 x 30 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 6100 PK (Discontinued)

  • Mfr # L24520.030.0030
  • Zoro # G2862680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24520.030.0030
Zoro #
G2862680
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Fastener Length
30 mm
Head Height
2 mm
Head Dia.
5.5 mm
Screw Size
M3
Head Width
5.5 mm
Overall Length
30 mm
Fastener Length
30 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Standards
DIN 84, DIN EN ISO 1207
Item
Machine Screw
Rockwell Hardness
B67 to B99
Thread Fit
6g
Dimensional Standards
DIN 84, DIN EN ISO 1207
Thread Type
Coarse
Pack Size
Bulk
Thread Pitch
0.5 mm
Finish Type
Zinc Plated
Material Type
Steel

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M3, Fastener Length 30 mm, Head Width 5.5 mm, Head Height 2 mm, Tensile Strength 58,015 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 6100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.