Zoro Homepage
This item is Discontinued.
Zoro Select M6-1.00 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 2300 PK L24640.060.0012

M6-1.00 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 2300 PK (Discontinued)

  • Mfr # L24640.060.0012
  • Zoro # G3317783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24640.060.0012
Zoro #
G3317783
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Head Height
3.6 mm
Head Dia.
12.0 mm
Head Width
12 mm
Screw Size
M6
Overall Length
12 mm
Fastener Length
12 mm

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M6, Fastener Length 12 mm, Head Width 12 mm, Head Height 3.6 mm, Tensile Strength 60,900 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 2300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.