M8-1.25 x 60 mm Slotted Flat Machine Screw, Plain Brass, 440 PK (Discontinued)
- Mfr # L48170.080.0060
- Zoro # G2119238
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L48170.080.0060
Zoro #
G2119238
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Fastener Length
60 mm
Head Dia.
12.0 mm
Head Height
4.65 mm
Screw Size
M8
Head Width
15.8 mm
Overall Length
60 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Tensile Strength
53,663 psi
Standards
DIN 963, DIN EN ISO 2009
Item
Machine Screw
Head Angle (Deg.)
90
Pack Size
Bulk
Thread Pitch
1.25 mm
Dimensional Standards
DIN 963, DIN EN ISO 2009
Thread Type
Coarse
Thread Fit
6g
Finish Type
Plain
Material Type
Brass
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size M8, Fastener Length 60 mm, Head Width 15.8 mm, Head Height 4.65 mm, Tensile Strength 53,663 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 440
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.