This item is Discontinued.

Zoro Select #6-32 x 2-1/2 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel, 2700 PK B24212.013.0250

#6-32 x 2-1/2 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel, 2700 PK (Discontinued)

  • Mfr # B24212.013.0250
  • Zoro # G1152431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24212.013.0250
Zoro #
G1152431
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
2-1/2 in
Drive Size
#2
Head Dia.
0.260 to 0.240 in
Head Height
0.103 in
Screw Size
#6-32
Minimum Head Width
0.238 in
Maximum Head Width
0.262 in
Maximum Head Height
0.103 in
Head Width
0.262 in
Minimum Head Height
0.091 in
Overall Length
2 1/2 in
Fastener Length
2 1/2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Slotted/Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Fit
3A/2A
Thread Direction
Right Hand
Pack Size
Bulk
Finish Type
Zinc Plated
Material Type
Steel

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 2 1/2 in, Head Width 0.262 in, Head Height 0.103 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.