Zoro Homepage
This item is Discontinued.
Zoro Select #8-32 x 1-1/2 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel, 2700 PK B24212.016.0150

#8-32 x 1-1/2 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel, 2700 PK (Discontinued)

  • Mfr # B24212.016.0150
  • Zoro # G1152553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24212.016.0150
Zoro #
G1152553
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
1-1/2 in
Drive Size
#2
Head Height
0.12 in
Head Dia.
0.309 to 0.287 in
Screw Size
#8
Maximum Head Height
1/8 in
Head Width
0.312 in
Maximum Head Width
5/16 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Slotted/Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Thread Fit
3A/2A
Thread Type
Coarse
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Finish Type
Zinc Plated
Material Type
Steel
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 1 1/2 in, Head Width 0.312 in, Head Height 0.12 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Machine Screw, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.