5/16"-18 x 1-1/2 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel, 700 PK (Discontinued)
- Mfr # B24212.031.0150
- Zoro # G1205132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B24212.031.0150
Zoro #
G1205132
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
1-1/2 in
Drive Size
#3
Head Dia.
0.557 in
Head Height
0.198 in
Minimum Head Width
0.556 in
Screw Size
5/16"-18
Maximum Head Width
0.579 in
Head Width
0.579 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Head Width 0.579 in, Head Height 0.198 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.