This item is Discontinued.

Zoro Select 5/16"-18 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1025 PK B51862.031.0100

5/16"-18 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1025 PK (Discontinued)

  • Mfr # B51862.031.0100
  • Zoro # G1157532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51862.031.0100
Zoro #
G1157532
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Drive Size
#4
Head Height
0.183 in
Head Dia.
11.0 mm
Maximum Head Width
0.579 in
Screw Size
5/16"-18
Maximum Head Height
0.183 in
Head Width
0.579 in
Minimum Head Width
0.556 in
Overall Length
1 in
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Thread Fit
2A
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Width 0.579 in, Head Height 0.183 in, Drive Size #4, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, Maximum Head Height 0.183 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 1025

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.