This item is Discontinued.

Zoro Select 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1650 PK B51862.025.0100

1/4"-20 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1650 PK (Discontinued)

  • Mfr # B51862.025.0100
  • Zoro # G1157508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51862.025.0100
Zoro #
G1157508
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Drive Size
#3
Head Height
0.15 in
Head Dia.
11.0 mm
Maximum Head Width
0.477 in
Head Width
0.477 in
Minimum Head Height
0.133 in
Minimum Thread Length
31/32 in
Minimum Head Width
0.442 in
Screw Size
1/4"-20
Maximum Head Height
0.15 in
Overall Length
1 in
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Thread Type
Coarse
Thread Direction
Right Hand
Pack Size
Bulk
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.477 in, Head Height 0.15 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 31/32 in, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.15 in, Minimum Head Height 0.133 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.