This item is Discontinued.

Zoro Select #10-24 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 5400 PK B51862.019.0050

#10-24 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 5400 PK (Discontinued)

  • Mfr # B51862.019.0050
  • Zoro # G1138440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51862.019.0050
Zoro #
G1138440
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Drive Size
#2
Head Dia.
0.448 to 0.425 in
Head Height
0.118 in
Minimum Head Width
0.333 in
Minimum Head Height
0.103 in
Maximum Head Width
0.362 in
Screw Size
#10-24
Maximum Head Height
0.118 in
Minimum Thread Length
31/64 in
Head Width
0.362 in
Overall Length
1/2 in
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand
Pack Size
Bulk
Thread Fit
2A
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.118 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 31/64 in, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.118 in, Minimum Head Height 0.103 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.