Zoro Select
M2.5-0.45 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # MI2.587045T
Zoro # G2580320
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Thread Size M2.5-0.45
- Material Steel
- Finish Zinc Plated
- Dimensional Standards ISO 7045
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK U01000.050.1000
- MIDWEST FASTENER 5/32" x 1" Plain Steel Tension Pins 20PK 72768
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 5/8 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD SO-625
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, Steel, 3 PK 71621
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.013.0075
- ZORO SELECT #8-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.016.0037
- ZORO SELECT #10-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.019.0051
- ZORO SELECT #10-24 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0350
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0063
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.013.0125
- DISCO #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated 10015PK
- Zoro Select Machine Screws