Shop ZORO SELECT
See all product information
Create Account
Magnet Ring/Carabiner Kit, Black, Matte
- Mfr # 72103
- Zoro # G6065936
product price:Â
$
19.75
/pk of 2, $9.88/ea
Key Features
Color
Black
For Use With
Plastic Chain
Includes
(2) Magnet Rings and (2) Carabiner Hooks
Material
UV Inhibited Polyethylene
Application
Outdoor or Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72103
- Zoro #
- G6065936
- UPC #
- 044865721038
- Country of Origin
- United States
- Item
- Magnet Ring/Carabiner Kit
- Color
- Black
- For Use With
- Plastic Chain
- Includes
- (2) Magnet Rings and (2) Carabiner Hooks
- Material
- UV Inhibited Polyethylene
- Application
- Outdoor or Indoor
- Finish
- Matte
- Compatible Barrier
- Chain
- Product Type
- Magnet Ring/Carabiner Kit
- Shell Material
- UV Inhibited Polyethylene
- Wire Color
- Black
- Compatible Product Type
- Plastic Chain
- Traction Material
- UV Inhibited Polyethylene
Description
Magnet Ring/Carabiner Kit, Product Type Magnet Ring/Carabiner Kit, For Use With Plastic Chain, Compatible Barrier Chain, Color Black, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter Not Applicable, Material UV Inhibited Polyethylene, Finish Matte, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.