Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet Tube, Ceramic, 6 in. L

  • Mfr # 34TA18

  • Zoro # G9975944


product price: $30.75
/ea

Key Features

Magnetic Separator Type
Tube Magnet
Primary Magnet Material
Ceramic
Maximum Magnetic Pull Strength
20 oz
Magnetic Intensity
2200 gauss
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TA18
Zoro #
G9975944
UPC #
190735468579
Country of Origin
China

Dimensions

Overall Length
6 in
Tube Dia. (In.)
1
Tube Magnet Diameter
1 in
Dia. (In.)
1
Length (In.)
6

Details

Magnetic Separator Type
Tube Magnet
Primary Magnet Material
Ceramic
Maximum Magnetic Pull Strength
20 oz
Magnetic Intensity
2200 gauss
Item
Tube Magnet
For Free Flowing Material Type
Dry Granular, Dry Powder
Max. Pull on Contact
20 oz. At 1/4" Gap with 1/8" Thick x 1" Wide x 3" Long Steel Test Plate
Magnet Type
Ceramic
Type
Tube Magnet
Intensity Range (Gauss)
2200
Temp. Range (F)
0 Degrees to 400 Degrees
Free Flowing Material
Powder or Granular
Max. Operating Temp.
400 Degrees F

Description

Tube Magnet, Maximum Magnetic Pull Strength 20 oz, 6 in Overall Length, Tube Magnet Diameter 1 in, Ceramic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.