Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet Tube, Rare Earth, 12 in. L

  • Mfr # 34TA48

  • Zoro # G9975646


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Magnetic Separator Type
Tube Magnet
Primary Magnet Material
Rare Earth
Maximum Magnetic Pull Strength
80 oz
Magnetic Intensity
10,700 gauss
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TA48
Zoro #
G9975646
UPC #
190735468876
Country of Origin
China

Dimensions

Overall Length
12 in
Tube Magnet Diameter
1 in
Length (In.)
12
Dia. (In.)
1
Tube Dia. (In.)
1

Details

Magnetic Separator Type
Tube Magnet
Primary Magnet Material
Rare Earth
Maximum Magnetic Pull Strength
80 oz
Magnetic Intensity
10,700 gauss
Item
Tube Magnet
Type
Tube Magnet
Max. Pull on Contact
80 oz. At The Surface with 1/4" dia. Steel Test Ball
Intensity Range (Gauss)
10,700
Temp. Range (F)
0 Degrees to 150 Degrees
For Free Flowing Material Type
Dry Granular, Dry Powder
Free Flowing Material
Powder or Granular
Max. Operating Temp.
150 Degrees F
Magnet Type
Rare Earth

Description

Tube Magnet, Maximum Magnetic Pull Strength 80 oz, 12 in Overall Length, Tube Magnet Diameter 1 in, Rare Earth

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.