Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet Tube, Rare Earth, 6 in. L

  • Mfr # 34TA45

  • Zoro # G9975673


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Magnetic Separator Type
Tube Magnet
Primary Magnet Material
Rare Earth
Maximum Magnetic Pull Strength
80 oz
Magnetic Intensity
10,700 gauss
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TA45
Zoro #
G9975673
UPC #
190735468845
Country of Origin
China

Dimensions

Overall Length
6 in
Tube Magnet Diameter
1 in
Tube Dia. (In.)
1
Length (In.)
6
Dia. (In.)
1

Details

Magnetic Separator Type
Tube Magnet
Primary Magnet Material
Rare Earth
Maximum Magnetic Pull Strength
80 oz
Magnetic Intensity
10,700 gauss
Item
Tube Magnet
Max. Operating Temp.
150 Degrees F
For Free Flowing Material Type
Dry Granular, Dry Powder
Temp. Range (F)
0 Degrees to 150 Degrees
Magnet Type
Rare Earth
Max. Pull on Contact
80 oz. At The Surface with 1/4" dia. Steel Test Ball
Free Flowing Material
Powder or Granular
Type
Tube Magnet
Intensity Range (Gauss)
10,700

Description

Tube Magnet, Maximum Magnetic Pull Strength 80 oz, 6 in Overall Length, Tube Magnet Diameter 1 in, Rare Earth

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.