Zoro Homepage

Magnetic Bulk Lifter, 4-1/2 lb., Ceramic

  • Mfr # ML72C

  • Zoro # G9792212


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Handle Type
Trigger Release Handle
Overall Length
4 1/4 in
Overall Width
3 1/4 in
Max. Lifting Capacity
4.5 lb
Magnet Height
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML72C
Zoro #
G9792212
UPC #
095421005222
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Overall Width
3 1/4 in
Magnet Height
9 1/4 in
Magnet Width
3 1/8 in
Magnet Length
4 3/8 in
Overall Height
9 1/4 in
Handle Length - Maximum
4 in

Details

Item
Manual Lifting Magnet
Handle Type
Trigger Release Handle
Max. Lifting Capacity
4.5 lb
Magnet Material
Ceramic
Max. Heat Resistant Temp.
400 Degrees F
Product Type
Manual Lifting Magnet
Maximum Operating Temperature
400 Degrees F
Release Mechanism
Pull Lever
Housing Material
Steel
Maximum Load Capacity
5 lb
Minimum Operating Temperature
-40 Degrees F

Description

Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 5 lb, Release Mechanism Pull Lever, Magnet Length 4 3/8 in, Magnet Height 9 1/4 in, Magnet Width 3 1/8 in, Handle Type Trigger Release Handle, Loop Diameter Not Applicable, Handle Length - Maximum 4 in, Overall Length 4 1/4 in, Overall Width 3 1/4 in, Overall Height 9 1/4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Magnet Material Ceramic, Housing Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.