Zoro Homepage

Magnetic Bulldog Clip, 1In, Slvr, PK2

  • Mfr # 2WFW6

  • Zoro # G0982606


product price: $2.99
/pk 2, $1.50/ea

Key Features

Size
1 in W
Material
Metal
Color
Silver
Holding Capacity
3/4 in
Base Type
Magnetic Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFW6
Zoro #
G0982606
UPC #
190735898871
Country of Origin
China

Dimensions

Size
1 in W
Overall Width
1 in

Details

Item
Magnetic Clip
Material
Metal
Color
Silver
Holding Capacity
3/4 in
Base Type
Magnetic Base
Product Type
Magnetic Clip

Description

Magnetic Clip, Size 1 in W, Holding Capacity 3/4 in, Material Metal, Color Silver, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.