Zoro Homepage

Magnetic Card Holder, 5x3.125, PK25

  • Mfr # 2VAK4

  • Zoro # G0769273


product price: $34.19
/pk 25, $1.37/ea

Key Features

Material
Magnetic
Overall Length
5 in
Color
Dark Brown
Thickness
1/8 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAK4
Zoro #
G0769273
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Thickness
1/8 in
Width
3 in
Length
5 in
Overall Width
3 in

Details

Material
Magnetic
Color
Dark Brown
Item
Label Holder
Includes
35 Pre-cut Paper Data Cards
Label Holder Mounting Type
Magnetic
Label Holder Style
C-Channel
For Use With
3.12 x 5 in Insert
Label Attachment Type
C-Channel
Number of Label Holders
25
Product Type
Label Holder

Description

Label Holder, Color Dark Brown, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.