Zoro Homepage

Magnetic Card Holder, 6x0.95, PK25

  • Mfr # 2VAK2

  • Zoro # G0817591


product price: $16.59
/pk 25, $0.66/ea

Key Features

Material
Magnetic
Overall Length
6 in
Color
Dark Brown
Thickness
1/16 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAK2
Zoro #
G0817591
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in
Thickness
1/16 in
Width
1 in
Length
6 in
Overall Width
1 in

Details

Material
Magnetic
Color
Dark Brown
Item
Label Holder
Label Holder Mounting Type
Magnetic
Includes
35 Pre-cut Paper Data Cards
Label Holder Style
C-Channel
For Use With
1 x 6 in Insert
Product Type
Label Holder
Label Attachment Type
C-Channel
Number of Label Holders
25

Description

Label Holder, Color Dark Brown, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 1 in, Product Type Label Holder, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.