Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Clip, 0.7 oz., 3 Lb, 1 In Dia

  • Mfr # 3DXY4

  • Zoro # G1522814


product price: $2.79
/ea

Key Features

Size
1 in dia
Material
Metal
Color
Silver
Holding Capacity
3 lb
Product Type
Magnetic Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DXY4
Zoro #
G1522814
UPC #
-
Country of Origin
China

Dimensions

Size
1 in dia

Details

Item
Magnetic Clip
Material
Metal
Color
Silver
Holding Capacity
3 lb
Product Type
Magnetic Clip
Base Type
Magnetic Base

Description

Magnetic Clip, Size 1 in dia, Holding Capacity 3 lb, Material Metal, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.