Magnetic Clip, 1-3/4 In, Metal, Silver, PK2
Mfr # 2WFW5
Zoro # G2039572
product price: $4.15
/pk 2, $2.08/eaKey Features
Size
1 3/4 in
Material
Metal
Color
Silver
Holding Capacity
7/8 in
Product Type
Magnetic Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WFW5
Zoro #
G2039572
UPC #
190735899472
Country of Origin
China
Dimensions
Size
1 3/4 in
Overall Width
1 3/4 in
Details
Item
Magnetic Clip
Material
Metal
Color
Silver
Holding Capacity
7/8 in
Product Type
Magnetic Clip
Base Type
Magnetic Base
Description
Magnetic Clip, Size 1 3/4 in, Holding Capacity 7/8 in, Material Metal, Color Silver, Package Quantity 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.