Zoro Homepage

Magnetic Clip, 3-1/2 In, Red, Neodymium, Pk2

  • Mfr # 10E857

  • Zoro # G4220885


product price: $5.49
/pk 2, $2.75/ea

Key Features

Size
3 1/2 in
Material
Magnet, Plastic
Color
Red
Product Type
Magnetic Clip
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E857
Zoro #
G4220885
UPC #
-
Country of Origin
China

Dimensions

Size
3 1/2 in
Overall Width
3 1/2 in

Details

Item
Magnetic Clip
Material
Magnet, Plastic
Color
Red
Product Type
Magnetic Clip
Base Type
Magnetic Base

Description

Magnetic Clip, Size 3 1/2 in, Material Magnet, Plastic, Color Red, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.