Magnetic Clip, Strength, 3 Lb, PK2
Mfr # 3DXY5
Zoro # G2626224
product price: $4.19
/pk 2, $2.10/eaKey Features
Size
1 in
Material
Magnet
Color
Silver
Holding Capacity
3 lb
Product Type
Magnetic Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3DXY5
Zoro #
G2626224
UPC #
-
Country of Origin
China
Dimensions
Size
1 in
Overall Width
1 in
Details
Item
Magnetic Clip
Material
Magnet
Color
Silver
Holding Capacity
3 lb
Product Type
Magnetic Clip
Base Type
Magnetic Base
Description
Magnetic Clip, Size 1 in, Holding Capacity 3 lb, Material Magnet, Color Silver, Package Quantity 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.