Zoro Homepage

Magnetic Contact, Recessed Mount

  • Mfr # 2EXV1

  • Zoro # G0983166


product price: $5.59
/ea

Key Features

Type
Recessed Mount
For Use With
Windows and Doors
Material
Plastic
Includes
Mounting Hardware
Width (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EXV1
Zoro #
G0983166
UPC #
190735442500
Country of Origin
China

Dimensions

Width (In.)
3/8 in
Depth (In.)
7/16 in
Lead Size
#22 AWG
Height (In.)
7/16 in
Lead Length (In.)
18 in
Length (In.)
3/4 in
Overall Height
7/16 in
Lead Length
18 in
Overall Length
3/4 in
Overall Depth
7/16 in

Details

Item
Magnetic Contact
Type
Recessed Mount
For Use With
Windows and Doors
Material
Plastic
Includes
Mounting Hardware
Operating Temp. Range (F)
-15 to 160
Response Time (Sec.)
0.5ms Max
Max. Gap Distance (In.)
29/32 in
Electrical Configuration
Normally Open
Max. Voltage
100V DC/V AC
Standards
Yes
Loop Configuration
Closed
Max. Current (Amps)
0.5
Voltage - Maximum
100V AC/DC
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F
Product Type
Magnetic Contact
Gap Distance - Maximum
29/32 in
Compatible Product Type
Doors, Windows
Current - Maximum
0.5 A
Response Time
0.5 ms Max

Description

Magnetic Contact, Recessed Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Lead Size #22 AWG, Material ABS Plastic, Max. Current (Amps) 0.5, Max. Voltage 100VDC/VAC, Max. Gap Distance (In.) 29/32, Length (In.) 3/4, Height (In.) 7/16, Width (In.) 3/8, Depth (In.) 7/16, Lead Length (In.) 18, Operating Temp. Range (F) -15 to 160, Response Time (Sec.) 0.5ms Max, Standards Yes, Includes Hardware, For Use With Windows and Doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.