Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Door Holder, Chrome, Silver, Wall

  • Mfr # 1XNP7

  • Zoro # G3128763


product price: $9.89
/ea

Key Features

Mounting Type
Wall
Base Diameter
1 3/4 in
Material
Zinc
Magnetic Strength
15.4 lb
Strike Base Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNP7
Zoro #
G3128763
UPC #
190735034910
Country of Origin
China

Dimensions

Base Diameter
1 3/4 in
Strike Base Width
1 3/4 in
Holder Base Height
1 3/8 in
Strike Base Height
1 3/4 in
Holder Base Width
1 3/8 in
Base Dia.
1 3/4 in

Details

Mounting Type
Wall
Finish
Chrome
Material
Zinc
Magnetic Strength
15.4 lb
Hardware
Included
Color
Gray
Item
Magnetic Door Holder
Strike Projection
3 in
Holder Projection
1 in
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Magnetic Door Holder, Chrome Finish, Material Zinc, Color Gray, Holder Base Height 1 3/8 in, Holder Base Width 1 3/8 in, Holder Projection 1 in, Strike Base Height 1 3/4 in, Strike Base Width 1 3/4 in, Strike Projection 3 in, Base Dia. 1 3/4 in, Magnetic Strength 15.4 lb, Mounting Type Screw In, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.