Zoro Homepage

Magnetic Door Holder, Plastic, Wall/Floor

  • Mfr # 33J783

  • Zoro # G4980394


product price: $8.99
/ea

Key Features

Material
Plastic
Color
Ivory
Holder Base Width
1 7/8 in
Finish
Plastic
Strike Projection
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J783
Zoro #
G4980394
UPC #
190735464830
Country of Origin
China

Dimensions

Holder Base Width
1 7/8 in
Base Dia.
1 3/4 in
Strike Base Height
2 3/16 in
Holder Base Height
1 7/8 in
Strike Base Width
2 3/16 in
Base Diameter
2 1/4 in

Details

Material
Plastic
Color
Ivory
Item
Magnetic Door Holder
Finish
Plastic
Strike Projection
3 in
Hardware
Included
Mounting Type
Wall/Floor
Magnetic Strength
15.4 lb
Holder Projection
7/8 in
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Magnetic Door Holder, Plastic Finish, Material Plastic, Color Ivory, Holder Base Height 1 7/8 in, Holder Base Width 1 7/8 in, Holder Projection 7/8 in, Strike Base Height 2 3/16 in, Strike Base Width 2 3/16 in, Strike Projection 3 in, Base Dia. 1 3/4 in, Magnetic Strength 15.4 lb, Mounting Type Screw In, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.