Zoro Homepage

Magnetic Hook, White, 26 Lb, 1.835 In Dia

  • Mfr # 3DXZ5

  • Zoro # G1462964


product price: $5.99
/ea

Key Features

Material
Metal
Color
White
Hook Type
Hook
Hook Height
5/8 in
Hook Item
Single Point Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DXZ5
Zoro #
G1462964
UPC #
-
Country of Origin
China

Dimensions

Hook Height
5/8 in
Hook Base Width
1 7/8 in
Depth
1/4 in
Base Dia.
1-7/8 in
Overall Width
1 7/8 in
Overall Height
1 7/16 in
Overall Depth
1/4 in
Base Diameter
1 7/8 in
Hook Inside Width
7/16 in
Hook Inside Height
5/8 in

Details

Item
Hook
Material
Metal
Color
White
Hook Type
Hook
Hook Item
Single Point Hook
Working Load Limit
26 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
1 3/8 in
Hook Finish
Painted
Weight
0.2 lb
Mounting
Magnetic
Hook Eye Inside H
7/16 in
Finish
Enamel
Points Per Hook
1
Basic Hook Material
Ceramic
Hook Eye Inside W
7/16 in
Includes
Hook
For Use With
Banners, Cables, Decorations, Tools, Signs, Utensils
Points per Hook
1
Weight Capacity
26 lb
Product Type
Hook
Base Shape
Circle
For Location
Home, Office, School, Workshop
Count
1
For Materials
Metal
Hooks per Base
1

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Ceramic, Hook Finish Painted, Working Load Limit 26 lb, Hook Height 5/8 in, Hook Base Width 1 7/8 in, Projection 1 3/8 in, White, Hook Eye Inside H 7/16 in, Hook Eye Inside W 7/16 in, Base Dia. 1-7/8 in, Depth 1/4 in, Thread Size Not Applicable, Weight 0.2 lb, Thread Length Not Applicable, Includes Hook, Mounting Magnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.