Zoro Homepage

Magnetic Hook, White, 55 Lb, 2.625 In Dia

  • Mfr # 3DXZ6

  • Zoro # G1461783


product price: $12.19
/ea

Key Features

Material
Metal
Color
White
Hook Type
Hook
Hook Height
1 1/2 in
Hook Item
Single Point Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DXZ6
Zoro #
G1461783
UPC #
-
Country of Origin
China

Dimensions

Hook Height
1 1/2 in
Hook Base Width
2 3/4 in
Depth
1/2 in
Base Dia.
2-3/4 in
Overall Height
1 7/16 in
Overall Width
2 5/8 in
Overall Depth
1/2 in
Hook Inside Width
7/16 in
Base Diameter
2 5/8 in
Hook Inside Height
1 1/2 in

Details

Item
Hook
Material
Metal
Color
White
Hook Type
Hook
Hook Item
Single Point Hook
Working Load Limit
55 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
1 3/8 in
Hook Finish
Painted
Hook Eye Inside H
7/16 in
Basic Hook Material
Ceramic
Mounting
Magnetic
Points Per Hook
1
Finish
Enamel
Hook Eye Inside W
7/16 in
Weight
0.4 lb
For Use With
Banners, Cables, Decorations, Tools, Signs, Utensils
Includes
Hook
Points per Hook
1
Hooks per Base
1
Base Shape
Circle
Count
1
For Location
Home, Office, School, Workshop
For Materials
Metal
Weight Capacity
55 lb
Product Type
Hook

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Ceramic, Hook Finish Painted, Working Load Limit 55 lb, Hook Height 1 1/2 in, Hook Base Width 2 3/4 in, Projection 1 3/8 in, White, Hook Eye Inside H 7/16 in, Hook Eye Inside W 7/16 in, Base Dia. 2-3/4 in, Depth 1/2 in, Thread Size Not Applicable, Weight 0.4 lb, Thread Length Not Applicable, Includes Hook, Mounting Magnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.