Zoro Homepage

Magnetic Hook, White, 9 Lb, 1 In Dia

  • Mfr # 3DXY6

  • Zoro # G0344696


product price: $2.29
/ea
Sold in multiples of 2 for $4.58

Key Features

Material
Metal
Color
White
Hook Type
Hook
Hook Height
1 1/4 in
Hook Item
Single Point Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DXY6
Zoro #
G0344696
UPC #
-
Country of Origin
China

Dimensions

Hook Height
1 1/4 in
Hook Base Width
1 in
Depth
1/4 in
Base Dia.
1.00 in
Overall Width
1 in
Overall Height
1 5/16 in
Overall Depth
1/4 in
For Surface Thickness - Maximum
5/16 in
Base Diameter
1 in
Hook Inside Width
1/2 in
Hook Inside Height
1 1/4 in

Details

Item
Hook
Material
Metal
Color
White
Hook Type
Hook
Hook Item
Single Point Hook
Working Load Limit
9 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
1 1/2 in
Hook Finish
Painted
Weight
0.6 lb
Hook Eye Inside H
1/2 in
Basic Hook Material
Ceramic
Hook Eye Inside W
1/2 in
Mounting
Magnetic
Finish
Enamel
Points Per Hook
1
For Use With
Banners, Cables, Decorations, Tools, Signs, Utensils
Includes
Hook
Points per Hook
1
Count
1
Hooks per Base
1
Weight Capacity
9 lb
For Location
Home, Office, School, Workshop
For Materials
Metal
Product Type
Hook
Base Shape
Circle

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Ceramic, Hook Finish Painted, Working Load Limit 9 lb, Hook Height 1 1/4 in, Hook Base Width 1 in, Projection 1 1/2 in, White, Hook Eye Inside H 1/2 in, Hook Eye Inside W 1/2 in, Base Dia. 1.00 in, Depth 1/4 in, Thread Size Not Applicable, Weight 0.6 lb, Thread Length Not Applicable, Includes Hook, Mounting Magnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.