Magnetic Label Holder, 1 x 4 In, PK100
Mfr # 10E822
Zoro # G4146353
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
Key Features
Width
1 in
For Use With
1 x 4 in Insert
Label Holder Style
Pocket
Label Holder Mounting Type
Magnetic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10E822
Zoro #
G4146353
UPC #
-
Country of Origin
China
Dimensions
Width
1 in
Length
4 in
Thickness
1/32 in
Overall Length
4 in
Overall Width
1 in
Details
Item
Label Holder
For Use With
1 x 4 in Insert
Label Holder Style
Pocket
Label Holder Mounting Type
Magnetic
Color
Clear
Includes
Pre-Printed Benjamin Franklin Quote
Finish
Unfinished
Material
Plastic
Product Type
Label Holder
Label Attachment Type
Pocket
Number of Label Holders
100
Description
Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Pocket, Material Plastic, Mounting Type Magnetic, Number of Label Holders 100, Overall Length 4 in, Overall Width 1 in, Product Type Label Holder, Package Quantity 100
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.