Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Label Holder, 2 x 4 In, PK100

  • Mfr # 10E823

  • Zoro # G4037083


product price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns

Key Features

Width
2 in
Finish
Unfinished
Material
Plastic
Color
Clear
Label Holder Mounting Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E823
Zoro #
G4037083
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Thickness
1/32 in
Length
4 in
Overall Width
2 in
Overall Length
4 in

Details

Item
Label Holder
Finish
Unfinished
Material
Plastic
Color
Clear
Label Holder Mounting Type
Magnetic
For Use With
2 x 4 in Insert
Label Holder Style
Pocket
Label Attachment Type
Pocket
Number of Label Holders
100
Product Type
Label Holder

Description

Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Pocket, Material Plastic, Mounting Type Magnetic, Number of Label Holders 100, Overall Length 4 in, Overall Width 2 in, Product Type Label Holder, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.