Zoro Homepage

Magnetic Labeling Strip

  • Mfr # ZGN03040B/WKS50

  • Zoro # G015439854


product price: $25.69
/ea

Key Features

Nonmagnetic Side
Printable White Vinyl
Thickness
0.03 in
Material
Rubber
Shape
Rectangular
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZGN03040B/WKS50
Zoro #
G015439854
UPC #
095421005826
Country of Origin
Viet Nam

Dimensions

Thickness
0.03 in
Overall Width
1 in
Overall Length
50 ft
Overall Height
1/32 in

Details

Item
Magnetic Labeling Strip
Nonmagnetic Side
Printable White Vinyl
Material
Rubber
Shape
Rectangular
Color
Blue
Pull Force - Maximum
6 lbf
Neodymium Grade
Compsosit
Stability Temperature
160 Degrees F
Nonmagnetic Side Style
Non-Adhesive
Stability Temperature - Maximum
160 Degrees F
Product Type
Magnetic Labeling Strip
Stability Temperature - Minimum
160 Degrees F

Description

Magnetic Labeling Strip w/ Blue Vinyl

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.