Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Mount Hook, 10 lb., 4-3/16in.L

  • Mfr # 35HV68

  • Zoro # G9975481


product price: $9.15
/ea

Key Features

Material
Iron
Color
Blue
Hook Type
Hook
Hook Height
1 1/8 in
Hook Item
Single Point Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35HV68
Zoro #
G9975481
UPC #
190735470473
Country of Origin
China

Dimensions

Hook Height
1 1/8 in
Width
2-5/16"
Depth
1 1/8 in
Base Dia.
2-5/16 in
Hook Base Width
2 1/4 in
Overall Length
4 1/8 in
Base Diameter
2 5/16 in
Overall Width
3 7/32 in
Hook Inside Height
1 5/8 in
Overall Height
4 3/16 in
Overall Depth
1 1/8 in

Details

Item
Hook
Material
Iron
Color
Blue
Hook Type
Hook
Hook Item
Single Point Hook
Working Load Limit
10 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
3 1/8 in
Hook Finish
Polished
Weight
0.35 lb
Points Per Hook
1
Basic Hook Material
Iron
Finish
Polished
Type
Standard
For Use With
Coats, Hats
Points per Hook
1
Ligature Resistance
Not Ligature Resistant
Product Type
Hook
Hooks per Base
1
For Materials
Metal
Count
1
Includes Hardware
Hardware Not Included
Base Shape
Circle
Weight Capacity
10 lb
For Location
Bathroom, Closet, Dorms, Garage, Home, Indoor, Kitchen, Office, Outdoor, School, Warehouse, Workshop

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Polished, Working Load Limit 10 lb, Hook Height 1 1/8 in, Hook Base Width 2 1/4 in, Projection 3 1/8 in, Blue, Base Dia. 2-5/16 in, Depth 1 1/8 in, Thread Size Not Applicable, Weight 0.35 lb, Thread Length Not Applicable, Includes Not Applicable, Overall Length 4 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.