Zoro Homepage

Magnetic Mount Hook, 10 lb., 7-5/8in.L

  • Mfr # 35HV60

  • Zoro # G9975551


product price: $12.19
/ea

Key Features

Material
Aluminum
Color
Beige
Hook Type
Hook
Hook Height
2 1/2 in
Hook Item
Single Point Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35HV60
Zoro #
G9975551
UPC #
190735470398
Country of Origin
China

Dimensions

Hook Height
2 1/2 in
Width
3-1/8"
Overall Length
7 5/8 in
Depth
2 1/2 in
Hook Base Width
3 1/8 in
Overall Width
3 1/8 in
Hook Inside Height
1 1/16 in
Base Height
2 1/2 in
Overall Depth
2 1/2 in
Overall Height
7 5/8 in
Base Width
3 1/8 in

Details

Item
Hook
Material
Aluminum
Color
Beige
Hook Type
Hook
Hook Item
Single Point Hook
Working Load Limit
10 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
3 1/8 in
Hook Finish
Polished
Weight
0.35 lb
Finish
Polished
Basic Hook Material
Aluminum
Points Per Hook
1
For Use With
Coats, Hats
Type
Standard
Points per Hook
1
Includes Hardware
Hardware Not Included
For Materials
Metal
Base Shape
Rectangle
Hooks per Base
1
Weight Capacity
10 lb
Count
1
For Location
Bathroom, Closet, Dorms, Garage, Home, Indoor, Kitchen, Office, Outdoor, School, Warehouse, Workshop
Product Type
Hook
Ligature Resistance
Not Ligature Resistant

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Aluminum, Hook Finish Polished, Working Load Limit 10 lb, Hook Height 2 1/2 in, Hook Base Width 3 1/8 in, Projection 3 1/8 in, Beige, Depth 2 1/2 in, Thread Size Not Applicable, Weight 0.35 lb, Thread Length Not Applicable, Includes Not Applicable, Overall Length 7 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.