Zoro Homepage

Magnetic Mount Hook, 57 lb., 2in.L

  • Mfr # 35HV67

  • Zoro # G9975497


product price: $8.49
/ea

Key Features

Material
Iron
Color
Silver
Hook Type
Hook
Hook Height
1 3/4 in
Hook Item
Single Point Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35HV67
Zoro #
G9975497
UPC #
190735470466
Country of Origin
China

Dimensions

Hook Height
1 3/4 in
Width
3-13/64"
Hook Base Width
3 1/8 in
Overall Length
2 in
Depth
1 3/4 in
Base Dia.
3-13/64 in
Overall Width
2 in
Overall Height
2 in
Base Diameter
3 7/32 in
Overall Depth
1 3/4 in
Hook Inside Height
1 3/8 in

Details

Item
Hook
Material
Iron
Color
Silver
Hook Type
Hook
Hook Item
Single Point Hook
Working Load Limit
57 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
1 7/8 in
Hook Finish
Polished
Basic Hook Material
Iron
Finish
Polished
Weight
0.5 lb
Points Per Hook
1
For Use With
Coats, Hats
Type
Standard
Points per Hook
1
Base Shape
Circle
Ligature Resistance
Not Ligature Resistant
For Materials
Metal
For Location
Bathroom, Closet, Dorms, Garage, Home, Indoor, Kitchen, Office, Outdoor, School, Warehouse, Workshop
Hooks per Base
1
Count
1
Product Type
Hook
Includes Hardware
Hardware Not Included
Weight Capacity
57 lb

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Polished, Working Load Limit 57 lb, Hook Height 1 3/4 in, Hook Base Width 3 1/8 in, Projection 1 7/8 in, Silver, Base Dia. 3-13/64 in, Depth 1 3/4 in, Thread Size Not Applicable, Weight 0.5 lb, Thread Length Not Applicable, Includes Not Applicable, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.