Zoro Homepage

Magnetic Retriever, 12 In, PK2

  • Mfr # 21R584

  • Zoro # G4654106


product price: $32.79
/pk 2, $16.40/ea

Key Features

Size
12 in
Coating
PTFE
Color
White
Material
Alnico
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R584
Zoro #
G4654106
UPC #
190735554425
Country of Origin
India

Dimensions

Size
12 in
Overall Length - Metric
304.8 mm

Details

Coating
PTFE
Color
White
Item
Magnetic Retriever
Material
Alnico
Shape
Round
Product Type
Stirring Bar Retriever

Description

Magnetic Retriever, Shape Round, Material Alnico, Product Type Stirring Bar Retriever, Overall Length - Metric 304.8 mm, Color White, Coating PTFE, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.